Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Handlebars

Main Compatible Vehicle
Load model / scooter (except for some models) / Magna 50 / JAZZ / rebel / Dragster 250 / Virago 250/400 / Intruder LC250 / Eliminator 250LX / SE GROM other
Outer Diameter (phi mm)
22.2
Overall Height (mm)
155
Overall Width (mm)
685
Inner Diameter (phi mm)
18
Color
Chrome-plated
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 03349998 73.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products