Buy more than* S$200* and get FREE SHIPPING

Bar Handle

5.00 (1)
Main Compatible Vehicle
Load model / scooter (except for some models) / Magna 50 / JAZZ / rebel / Dragster 250 / Virago 250/400 / Intruder LC250 / Eliminator 250LX / SE GROM other
Outer Diameter (phi mm)
22.2
Overall Height (mm)
80
Overall Width (mm)
645
Inner Diameter (phi mm)
18
...see all>
Product Options
ADD TO CART
Color Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Color Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
black *[No return] You cannot return this product. For details, see FAQ. 1PC 1 03358242 78.96 SGD
Shipped after 2017-12-19
Chrome-plated *[No return] You cannot return this product. For details, see FAQ. 1PC 1 03358258 75.08 SGD
Shipped after 2017-12-19
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Handle change of GN125H
5
From Japan
On 2017-01-19 15:40:10
I attached a condor handle to GN125H. Since it is mounted in the positive direction, the height is not greatly different from the conch handle. If it is reversed, I think that it is necessary to take countermeasures such as interference with the tank, not being able to lock the handle unless it is a thin fuel tank. Although the master cylinder of the front brake becomes slightly slanted, it seems to be problematic.
This review is about item#3358258.

Related Products