Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Bar Handle

Main Compatible Vehicle
Load model / scooter (except for some models) / Magna 50 / JAZZ / rebel / Dragster 250 / Virago 250/400 / Intruder LC250 / Eliminator 250LX / SE GROM other
Outer Diameter (phi mm)
22.2
Overall Height (mm)
50
Overall Width (mm)
675
Inner Diameter (phi mm)
18
...see all>
Product Options
ADD TO CART
Color Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Color Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
black *[No return] You cannot return this product. For details, see FAQ. 1PC 1 03375794 53.99 SGD
Shipped after 2018-05-09
Chrome-plated *[No return] You cannot return this product. For details, see FAQ. 1PC 1 03375803 46.99 SGD
Shipped after 2018-05-09
ADD TO CART

Related Products