Buy more than* S$200* and get FREE SHIPPING

Micro Nipper

3.85 (13)
Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Blade Part Strength
HRC58
Opening Width (mm)
Up to 11.8
Cutting Capacity (phi mm) Copper Wire
2
Cutting Capacity (phi mm) Steel Wire
1.6
Weight (g)
74
Overall Length (mm)
125
Material
S55C
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MBC-2 03396663 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 3
2 star 1
1 star 1
Review Rating: 3.85
13 Customer Reviews
The reviews are automatic translation.
Repair
3
From Japan
On 2017-07-27 08:25:21
Because the price is cheap, it is saved. We will continue to use it, thank you.
This review is about item#03396663.
To a delicate cut that can not be done with powerful Nippa
3
From Japan
On 2016-12-22 07:32:28
As written by others, the tooth engagement precision and cut feel are inferior to those of the manufacturer. However, it is quite cheap. Since it is a level that can be tolerated for practical use, if it is possible to compromise on performance and price, O. K.
This review is about item#03396663.
Deburring work of rubber products.
4
From Japan
On 2016-08-23 09:30:32
Although it is cheaper than the current product, we will evaluate the durability.
This review is about item#3396663.
Cut out plastic liner etc.
1
From Japan
On 2016-06-23 22:00:45
When closing until there is no gap with a clearance in the lower half compared with the one made in Japan, the upper engagement will be misaligned. There is no pleasantness to cut off.
This review is about item#03396663.
Finishing tie wrap
5
From Japan
On 2016-06-14 19:57:49
I do not take out expensive electronics nippers and are active in cutting tie wraps. I feel good not to grip. A color appears at this price.
Unit assembly work + ASY operation
5
From Japan
On 2015-11-19 10:58:03
Last time I mistakenly purchased powerful nippers and regretted, but this time I was able to purchase micro nippers suitable for work at a low price. Sharpness was outstanding, it was a great pleasure for the workers and it was saved. Also when you repurchase, thank you again.
This review is about item#03396663.
Automobile maintenance etc.
5
From Japan
On 2015-11-13 10:01:23
It is very sharp. Cheap products are not comparable!
tool
5
From Japan
On 2015-10-26 15:34:37
Sharpness is good Ne?!?
This review is about item#03396663.
Cutting of wiring etc.
3
From Japan
On 2015-10-24 21:20:54
Whether biting is a bit bad or not it can not be cut nicely and it collapses slightly and it can not be used, so use it exclusively for such things
This review is about item#03396663.
Weak electric construction
4
From Japan
On 2015-09-03 20:19:21
This is the 2nd purchase, but the engagement that last time was broken is Bimiou
This review is about item#03396663.

Related Products