Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wiper Blade

4.49 (528)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Wiping will be worse even with a new wiper if oil is attached to the glass. When moving the wiper when foreign objects such as fine stones are attached, it may cause scratches on the glass.
Type adapted
Only for right steering wheel
Material (Body)
Steel
Shape
U clip
Material
Standard rubber (refill)
...see all>
Product Options
ADD TO CART
Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 400 1pc 1 MNW-400N 03397038 3.99 SGD
In stock
6 450 1pc 1 MNW-450N 03397047 4.99 SGD
In stock
6 300 1pc 1 MNW-300N 03397013 3.99 SGD
In stock
6 350 1pc 1 MNW-350N 03397022 3.99 SGD
In stock
6 500 1pc 1 MNW-500N 03397056 4.99 SGD
In stock
8 650 1pc 1 MNW-650N 03397083 6.99 SGD
In stock
6 550 1pc 1 MNW-550N 03397065 4.99 SGD
In stock
8 600 1pc 1 MNW-600N 03397074 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 384
4 star 61
3 star 54
2 star 18
1 star 11
Review Rating: 4.49
528 Customer Reviews
The reviews are automatic translation.
During the rainy season, exchange wiper rubber.
5
From Japan
On 2018-06-16 18:13:46
On the day of the break on the rainy season, after all we have to exchange the wiper rubber. To the wiper blade that helped with safe driving for one year Thankfully, exchange gently with new wiper blades. Monoterror wiper blade has durability for more than two years, but it is especially cheap so it can be exchanged on the rainy season's holiday every year. It is impermissible that getting an accident is impossible because you can not see the front well.
This review is about item#3397038.
Maintenance of the car
5
From Japan
On 2018-06-16 14:07:29
I always use it, but why are partial quotients and dealers high?
This review is about item#3397022.
Wet day
5
From Japan
On 2018-06-15 13:46:52
For the time being it is cleaning the windshield properly. I think that the review immediately after using this te's part has not much meaning, but from the price it would be enough to bring it until the snow this season. I think nonsense comparison itself with a commodity with a tenfold price at a car shop store is nonsense. I just did not notice anything My friends who happened to sit in the passenger seat did not realize anything.
This review is about item#3397013.
Replace Wiper
5
From Japan
On 2018-06-11 20:53:26
This cheap wiper is wonderful! It is a wiping patch.
This review is about item#3397022.
Replacing the rear wiper
5
From Japan
On 2018-06-09 15:43:31
I used it for exterior T30's rear wiper exchange. Originally attached was 430 mm, It seemed okay even if I changed it to 450 mm, so I ordered it and installed it. I checked the operation, but it can be used without problems. It was only 20 mm longer, but the increase in the wiping area was easy to see ^ ^
This review is about item#3397047.
Exchange private car
5
From Japan
On 2018-06-08 15:08:48
Cospar is also good without a problem in performance. I also want to use it by all means.
This review is about item#3397038.
Replace Wiper
5
From Japan
On 2018-06-07 13:45:22
price! quality! We are both very satisfied. At the store you will not be able to buy this price first
This review is about item#3397022.
cheap
5
From Japan
On 2018-06-07 10:42:44
Even if you buy the same expensive one as oil, the exchange frequency will not be dramatically increased, so I am satisfied with this price.
This review is about item#3397056.
Wiper
5
From Japan
On 2018-06-05 21:47:49
I am very satisfied because this price is not sold elsewhere. I will repeat from now.
This review is about item#3397022.
Change wiper blade
5
From Japan
On 2018-06-05 17:01:30
The installation is also perfect, the rain wiping is good and there is no chatter. Since the wiper is a regular replacement part, the price is also cheap and satisfied.
This review is about item#03397022.

Related Products