Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Size Number of Gears Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Number of Gears Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 1PC 1 -- 03406278 19.99 SGD
Shipped after 2018-05-01
- - 1PC 1 -- 03406393 30.99 SGD
Shipped after 2018-05-01
- - 1PC 1 -- 03406418 30.99 SGD
Shipped after 2018-05-01
- - 1PC 1 -- 03406655 35.99 SGD
Shipped after 2018-05-01
- - 1PC 1 -- 03406305 19.99 SGD
Shipped after 2018-05-01
- - 1PC 1 -- 03406463 51.99 SGD
Shipped after 2018-05-01
- - 1PC 1 -- 03406287 27.99 SGD
Shipped after 2018-05-01
- - 1PC 1 -- 03406752 37.99 SGD
Shipped after 2018-05-01
- - 1PC 1 -- 03406865 39.99 SGD
Shipped after 2018-05-01
- - 1PC 1 -- 03406348 28.99 SGD
Shipped after 2018-05-01
- - 1PC 1 -- 03406384 28.99 SGD
Shipped after 2018-05-01
420 35 1PC 1 -- 03406436 30.99 SGD
Shipped after 2018-05-01
- - 1PC 1 -- 03406673 45.99 SGD
Shipped after 2018-05-01
- - 1PC 1 -- 03406768 37.99 SGD
Shipped after 2018-05-01
- - 1PC 1 -- 03406847 -
Discontinued
[x]
- - 1PC 1 -- 03406856 45.99 SGD
Shipped after 2018-05-01
- - 1PC 1 -- 03406637 35.99 SGD
Shipped after 2018-05-01
420 30 1PC 1 -- 03406323 22.99 SGD
In stock
- - 1PC 1 -- 03406804 -
Discontinued
[x]
- 40 1pc 1 535-1198040 23527683 28.99 SGD
Shipped after 2018-05-01
- - 1PC 1 -- 03406366 33.99 SGD
Shipped after 2018-05-01
- - 1PC 1 -- 03406402 22.99 SGD
In stock
420 35 1PC 1 -- 03406427 22.99 SGD
In stock
- - 1PC 1 -- 03406454 24.99 SGD
In stock
- - 1PC 1 -- 03406664 37.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
For cross-cab parts replacement
5
From Japan
On 2017-11-14 15:08:15
This year, I bought a crosscab. I am riding happily but one of the complaints, the gear ratio is low and the defense range of the 1st and 2nd gear is narrow. Although it is named Cross, it does not bother running like rough terrain with poor undercarriage. , The paved road becomes main and the high gear is better, the usability of the 4th gear becomes better. I have a detailed setting on the number of teeth so I appreciate it because I can set a perfect way to use it. There was a doubt written on the quality of the product on the net but I bought a drive / driven sprocket but I am not dissatisfied with the quality. I think that it will be a good feeling if the gear ratio is set to about 2.4. What I bought looks better than genuine good looks.
This review is about item#3406402.
Cub sprocket exchange
5
From Japan
On 2017-11-01 19:27:09
I reduced it by 1 T and made it 33 T. It became easy to ride very much. The acceleration of the start is almost the same as 34T.
This review is about item#3406384.
Exchange sprocket
4
From Japan
On 2017-09-12 16:18:30
I wonder if it is a bit lighter than genuine I hope the durability is good
This review is about item#3406856.
Used for Super Cub
5
From Japan
On 2017-07-16 17:03:04
I bought it with the front sprocket to make it a high gear. Rotation was suppressed and it became easy to ride.
This review is about item#3406348.
Maintenance of the motorcycle
4
From Japan
On 2017-06-22 20:19:52
I used gear of the turnip in exchange. I can use it properly.
This review is about item#3406402.
Super Cub 110 (JA 10)
5
From Japan
On 2017-05-23 15:05:16
It will be purchased for the second time. Since there was no particular problem last time, we ordered again this time. I exchanged it at around 20,000 km, but because of the degree of exhaustion of the tooth, the exchange was too late, so I feel that it is necessary to check if it exceeds 10,000 km.
This review is about item#3406427.
Replacement of motorcycle parts
5
From Japan
On 2017-01-06 16:45:36
Because it is lighter than genuine, the circumference of the chain is smooth and acceleration is improved.
This review is about item#3406384.
Used for Cub 110 Pro (JA 10)
5
From Japan
On 2016-06-22 09:18:06
It is lightweight compared to genuine because it is being cut out of meat. Because it is made in Kitako, it can be used with confidence. It is a place that is hidden behind the chain cover but it is also a good feeling black. I just tried to replace it and I do not know yet, but I do not have any durability equivalent to genuine products.
This review is about item#03406323.

Related Products