Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1Set(6PC) 1 03420987 28.99 SGD
Shipped after 2018-06-04
1Set(6PC) 1 03421014 28.99 SGD
Shipped after 2018-06-04
1Set(6PC) 1 03420856 28.99 SGD
Shipped after 2018-06-04
1Set(6PC) 1 03420996 28.99 SGD
Shipped after 2018-06-04
1Set(6PC) 1 03421023 28.99 SGD
Shipped after 2018-06-04
1Set(6PC) 1 03421066 28.99 SGD
Shipped after 2018-06-04
1Set(6PC) 1 03421075 26.99 SGD
Shipped after 2018-06-04
1Set(6PC) 1 03421084 26.99 SGD
Shipped after 2018-06-04
1Set(6PC) 1 03420892 28.99 SGD
Shipped after 2018-06-04
1Set(6PC) 1 03420944 28.99 SGD
Shipped after 2018-06-04
1Set(6PC) 1 03420962 28.99 SGD
Shipped after 2018-06-04
1Set(6PC) 1 03420978 23.99 SGD
Shipped after 2018-06-04
1Set(6PC) 1 03420865 28.99 SGD
Shipped after 2018-06-04
1Set(6PC) 1 03420847 28.99 SGD
Shipped after 2018-06-04
1Set(6PC) 1 03420883 28.99 SGD
Shipped after 2018-06-04
1Set(6PC) 1 03420908 28.99 SGD
Shipped after 2018-06-04
1Set(6PC) 1 03420917 28.99 SGD
Shipped after 2018-06-04
1Set(6PC) 1 03420935 28.99 SGD
Shipped after 2018-06-04
1Set(6PC) 1 03421032 26.99 SGD
Shipped after 2018-06-04
1Set(6PC) 1 03421048 28.99 SGD
Shipped after 2018-06-04
1Set(6PC) 1 03420953 28.99 SGD
Shipped after 2018-06-04
1Set(6PC) 1 03421005 28.99 SGD
Shipped after 2018-06-04
1Set(6PC) 1 03420874 28.99 SGD
Shipped after 2018-06-04
1Set(6PC) 1 03420926 28.99 SGD
Shipped after 2018-06-04
1Set(6PC) 1 03421057 26.99 SGD
Shipped after 2018-06-04
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used for address V 125
5
From Japan
On 2016-06-03 11:18:26
I used it for address V 125, I feel I'm getting better, cheap and good.
This review is about item#03421023.
I installed it in domestic specification of Signas X.
4
From Japan
On 2014-10-19 07:24:37
Although a genuine weight roller looks like "11.8 g", it is disappointing with the same acceleration as moped at the time of signal dashing. Taiwan specification is early! When asked on the net, the weight roller of Taiwan specification was "9 g". Well ~ If you set the same 9g the acceleration will get better! And I bought it quickly. Reliability was the reason why we chose KITACO 's weight roller. Is not it? But I was worried because the price is high, but it is first and reliable? Decided to purchase at. Usage report Feeling that it gently accelerates to the 50 Km level at 5,000 rpm ordinary acceleration genuine. After exchanging, it felt that it gently accelerated to the level of 60 Km at around 6,500 rpm. Acceleration at full throttle When this is genuine It is fully open, is not it? A sense of acceleration. . . After exchanging ~ wow ~ early! Masculine Bye Bye! is. Disadvantage Fuel consumption genuine about 30 Km Replacement about 23 Km Conclusion Personally, high rotation in the low speed range is somewhat disgusting, so we are planning to replace "10 g" weight rollers. This KITACO weight roller has direction. Let's exchange it so as not to make a mistake. Weight rollers can be relieved to buy reliable KITACO made after setting is decided.
This review is about item#03420926.

Related Products