Buy more than* S$200* and get FREE SHIPPING

Clutch Center Spring

4.17 (6)
...see all>
Product Options
ADD TO CART
Free Length (mm) Using Working Load (N) Outer Diameter (mm) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Free Length (mm) Using Working Load (N) Outer Diameter (mm) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
- - - 1PC 1 03426483 14.99 SGD
Shipped after 2018-01-29
110 437 57.5 1PC 1 03426492 -
Discontinued
[x]
- - - 1PC 1 03426456 33.99 SGD
Shipped after 2018-01-29
- - - 1PC 1 03426508 14.99 SGD
Shipped after 2018-01-22
120 692 53 1PC 1 03426517 14.99 SGD
Shipped after 2018-01-22
105 298 53 1PC 1 03426465 14.99 SGD
Shipped after 2018-01-22
74 277 53 1PC 1 03426474 14.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Replacing scooter parts
4
From Japan
On 2017-05-24 20:37:01
Especially, it can be installed without problems, there was no trouble after parts exchange, it was good
This review is about item#3426474.
When maintenance of the motorcycle
5
From Japan
On 2016-07-20 14:36:40
I am using it with confidence because it is made by Kitako. I could buy it cheaper than nearby shops.
This review is about item#03426465.
Motorcycle maintenance
4
From Japan
On 2016-01-13 19:17:04
I was looking for a spring close to normal but after all it was slightly longer than normal. But it is satisfying with a smooth outing after wearing it.
This review is about item#03426508.
Replacement of consumables
3
From Japan
On 2015-09-01 10:24:43
Purchased for heta tad address v 100. Since it is no problem for the product itself, I made it normal. It is not suitable for normal cars! I am driving. I'm glad if I should have contacted you before purchase, but when I contacted Kitako today I heard that it is around 15% higher than normal. It is too strong for a normal car and it is Mosari. It is a study fee. Because I feel bad at this rate I ordered 3% of Daytona up again. It is exchange after arrival.
This review is about item#03426517.
For commuting
4
From Japan
On 2015-07-30 07:36:15
Acceleration stabilized.
This review is about item#03426465.
Parts exchange of scooter
5
From Japan
On 2015-02-28 15:48:44
It is that of so-called Kitako. It can be used without any problems.
This review is about item#03426492.

Related Products