Buy more than* S$200* and get FREE SHIPPING

Spoke Wrench Set

3.00 (5)
Subtense(mm)
6.5/6/5.7/5.5/5/4.4
Weight (g)
95
Overall Length (mm)
105
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1Set 1 03435897 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 1
1 star 1
Review Rating: 3.00
5 Customer Reviews
The reviews are automatic translation.
Bikes spoke tension
5
From Japan
On 2015-10-11 15:57:42
Although it is cheap, it is a tool enough to use it as a hobby bike! There is thickness, there is security! It is!
This review is about item#03435897.
Adjust spokes for motorcycles
3
From Japan
On 2015-07-14 14:55:41
There are also other reviews, but the wrench number is narrower than the notation. I used it as one size upper size, but I was able to adjust the spokes. Since the price is also a price, we plan to polish the prescribed size part by looking at time.
This review is about item#03435897.
Spoke exchange of motorcycle
4
From Japan
On 2015-06-22 15:49:10
Since the size of the wrench actually seems to be slightly tight than the display size of the wrench actually, I can not use the place of the nipple size I use a one size large place so I will use the nipple and the wrench because it will be licked so I will use it while I care while wearing it I will
This review is about item#03435897.
Adjust spokes
2
From Japan
On 2015-03-03 19:43:02
Because there are plenty of wrench and nipple, it looks like a lick if it is hard.
This review is about item#03435897.
Adjustment
1
From Japan
On 2014-12-11 12:29:04
The part that got stiff because there are many fun things
This review is about item#03435897.

Related Products