Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Mini Racing Grip Rubber

5.00 (5)
Main Compatible Vehicle
General-purpose
Overall Length (mm)
113
Material
Rubber grip
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1Set(2PC) 1 03456802 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
To the CBR 250 RR Dream Cup Car
5
From Japan
On 2018-01-11 00:26:27
All the motorcycle racers I ride use this grip. It is handy because it gets cheap and soft. However, because the decrease is early (ride weekly) we will buy a bulk.
This review is about item#03456802.
Grip exchange
5
From Japan
On 2017-11-27 10:58:50
Cost performance is high even if I say anything, quality is satisfactory.
This review is about item#3456802.
Grip exchange
5
From Japan
On 2017-11-18 10:01:48
It was very good with a short, simple, genuine item. The price was reasonable and satisfying.
This review is about item#3456802.
Grip exchange of NSR 80
5
From Japan
On 2016-04-29 18:28:51
I bought it with grip exchange of NSR 80. The price is also very cheap, satisfying with a shape close to normal.
This review is about item#03456802.
To c70
5
From Japan
On 2015-03-18 15:56:42
I can use it normally. Although I bought a penetration type with my own mistake, it was easy to insert, it was good, I replaced the accelerator wire in the beginning, so it cheaply went up and it was good.
This review is about item#03456802.

Related Products