Buy more than* S$200* and get FREE SHIPPING

2-hole Punch

4.71 (7)
Green Purchasing Law
Fit
Outer Dimensions (Width x Depth x Height)(mm)
130x175x200 (lock at the time 78)
Drilling Depth (mm)
13
Perforation Capacity (Number of Sheets)
PPC paper about 52 (maximum)
Pitch (mm)
80
Hole Diameter (phi mm)
6
Color
Blue
Material
(Duster cover / guide) R over PP, (paper devoted) POM, (handle / body) steel plate
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PN-G52B 01244872 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
For office work
5
From Japan
On 2017-10-11 14:53:28
Easy to use but I want the handle lock and release claws to be slightly larger.
This review is about item#1244872.
Organizing documents
5
From Japan
On 2017-04-25 16:32:19
I bought it because the punch I used conventionally became old and the sharpness became bad, but even if I punched quite thick paper at once, it was very smooth.
This review is about item#1244872.
When filing A4 paper
5
From Japan
On 2016-08-25 07:44:16
It has weight, it can be used stably, and the positioning mechanism is also good.
This review is about item#01244872.
Drilling of paper
3
From Japan
On 2016-04-25 19:23:54
I will empty strongly. Even if there is a number of sheets, it will be free.
This review is about item#01244872.
Custodian of the management association, save file of general meeting materials
5
From Japan
On 2015-11-01 21:07:07
Sharpness is also good, safety is also satisfied. (It seems there was also a recalled item, we have reconfirmed but this product seems to have no problem)
This review is about item#01244872.
Used for document filing
5
From Japan
On 2015-04-04 23:11:53
Thirty thirty years ago I bought things of about 37 pieces of selling items now and are using it in the active work This time I bought it because the lever is a little big and the guide is convenient. The result was a great answer The operating length of the lever was more than twice as large, and I could punch the paper inserted into one slot of the insertion hole with light force. Also, since the height of the guide is the same as the height of the base, it can be accurately positioned, the hands holding the paper do not blur due to the guide, the failure has disappeared.
This review is about item#01244872.
Document arrangement
5
From Japan
On 2015-03-22 15:30:51
It is very useful for organizing documents in large quantities. It is the best among those I have used up to now.
This review is about item#01244872.

Related Products