Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Paper Clipper

4.14 (7)
Caution
* Clips made by other manufacturers may not be able to be used.
Filing Capacity
About 40 sheets
Weight (g)
23
Color
Black
Dimension (mm)
127x26
Material
ABS resin
Compatible
1201(M)
Specification
The number of chargeable clip: 7
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1128(M) 03463757 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
For internal text
4
From Japan
On 2017-01-31 11:28:55
You can easily fill the clip. I occasionally fail at paper closing, but it is very convenient if I get used to it.
This review is about item#3463757.
It is a wonderful feeling ♪
3
From Japan
On 2016-03-07 14:17:04
It's great because the ease of use is also excellent at an affordable price, but it may be glad if 2 or 3 clips are included. Since there is no instruction manual, I was puzzled at the time of the first operation. If there is a simple explanation I think that it is a product that is pleasing to consumers.
This review is about item#03463757.
As a holder for paper clips
4
From Japan
On 2015-12-10 16:37:27
For now it can be used without problems. I hope to be able to use it for a long time.
This review is about item#03463757.
For submission documents
5
From Japan
On 2015-10-05 19:54:18
It was low price and easy to use,
This review is about item#03463757.
Purchase for the purpose of organizing documents
5
From Japan
On 2015-08-03 01:08:23
It is a good item with a very good feeling. In other words I think that it would be good if there were color variations.
This review is about item#03463757.
For office use
5
From Japan
On 2015-04-15 15:26:23
It was uneasy because it was cheap, but it can be used easily and without problems. I only use it several times, so I do not know the durability.
This review is about item#03463757.
usually
3
From Japan
On 2015-03-12 19:07:51
It can be used normally.
This review is about item#03463757.

Related Products