Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Paper Clip

4.73 (11)
Caution
* Holders made by other manufacturers may not be able to be used., * Holders made by other manufacturers may not be able to be used.
Clip Width (mm)
13
Binding Width (mm)
16
Filing Capacity
About 40 sheets
Weight (g)
90
Size
Middle
Color
Silver
Material
Stainless
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(100PC) 1 1201(M) 03463748 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.73
11 Customer Reviews
The reviews are automatic translation.
Temporary fixing of paper
5
From Japan
On 2017-11-01 16:11:19
We are using it as a premise to reuse, but for now it has no problem
This review is about item#3463748.
Binding of materials
5
From Japan
On 2017-05-04 16:37:47
We use it as a substitute for the so-called rattling ball. It would be greatly appreciated if you could stock another one larger size or another one size smaller size.
This review is about item#3463748.
For internal text
4
From Japan
On 2017-01-31 11:27:14
You can firmly and powerfully and easily put together paper.
This review is about item#3463748.
Clip paper
4
From Japan
On 2016-10-27 17:05:05
Thank you for having this product
This review is about item#3463748.
For office use
5
From Japan
On 2016-03-08 15:28:48
There is no problem in use.
This review is about item#03463748.
Ideal for document arrangement ♪
5
From Japan
On 2016-03-07 14:12:53
Because it also contains 100 pieces at reasonable price it is 100 times fun and 100 times ease of use. I want to order again when the rest becomes few.
This review is about item#03463748.
As clips of files etc
4
From Japan
On 2015-12-10 16:35:51
It can be used normally without any special differences from certain manufacturer products.
This review is about item#03463748.
Complete documents
5
From Japan
On 2015-10-05 19:47:09
I have never used it before, so I bought it for the first time. Easy to use. I like the price very much.
This review is about item#03463748.
For office use
5
From Japan
On 2015-04-15 15:31:42
It can be used without problems. Repeat when it runs out.
This review is about item#03463748.
Binding materials etc.
5
From Japan
On 2015-03-23 04:14:19
In the company, I use "Gachaku" of "OHTO", but when I tried to purchase a replacement clip this time, this item stopped in my eyes. The feeling of use is inferior to the genuine one as much as it can be used and it is inexpensive as much as you feel. I think that I will also buy it next time.
This review is about item#03463748.

Related Products