Buy more than* S$200* and get FREE SHIPPING

Laptop Cooling Fan

3.86 (21)
Caution
* Disconnect the USB when do not use. * Use only for its intended purpose., * Disconnect the USB when do not use. * Use only for its intended purpose.
Purpose
Laptop heat dissipation, Laptop heat dissipation
Manual
manual
Fan
Four
USB Cable Length (cm)
50
Current Consumption (A)
0.4
Air Volume
70FCM
Noise Level (dB)
23
Compatible Models
17-inch or less of a laptop
Dimensions (Width W x Depth D x Height H) (mm)
360x260x41
Rated Voltage (V)
DC5 (USB power supply)
Power
Supply from PC USB interface
Power Consumption (W)
2
Weight (g)
550
Color
Black
Material
Steel
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 03605035 23.66 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 4
3 star 4
2 star 0
1 star 3
Review Rating: 3.86
21 Customer Reviews
The reviews are automatic translation.
For laptop computer
4
From Japan
On 2017-05-22 16:24:02
I dare not use any fans but I think it will be useful enough for cooling, but I hope that a little more idea is included ...
This review is about item#3605035.
I am using it to cool the notebook computer.
4
From Japan
On 2017-05-01 15:20:32
I think that the connection cable of the USB is somewhat bad and that the sound of the fan is large. Because there are four fans because it is four fans, it is not expensive as it is 1,500 yen price-wise
This review is about item#3605035.
PC work
4
From Japan
On 2016-12-18 20:23:26
The sound is quiet and can be cooled. I have not used it in the summer yet, can I expect it? In other words, I wanted on / off switch with USB attached to PC.
This review is about item#3605035.
cooling
1
From Japan
On 2016-12-04 09:02:59
Because I bought this type of product for the first time, it is not a comparison with other products, but it consumes a large amount of electricity, excessive heat generation and cooling are pretty dirty, and battery reduction is obviously early. The amount of current consumption is not written anywhere, but what is it like?
This review is about item#3605035.
Used for my laptop
5
From Japan
On 2016-10-07 20:47:28
Size, color gloss making air volume sound price perfect.
This review is about item#3605035.
Laptop cooling
1
From Japan
On 2016-09-09 09:04:43
P.S. After about two hours of starting to use, the blue LED light has run out (one of the four fans). I think that there is no need to do it, but if it is attached, at least it is better to have a longer life expectancy at least.
This review is about item#3605035.
Everyday use. Heat countermeasure of notebook PC.
1
From Japan
On 2016-09-02 15:40:49
I inserted a USB, 3 seconds, sheard, crisp and sound began to beep. As the fans seemed to interfere with the cover of the mesh, as you removed the cover, three of the four fans were floating. Is it such a thing?
This review is about item#3605035.
Laptop cooling fan
5
From Japan
On 2016-08-16 21:28:19
Ability is quite high for price. How much later will you have?
This review is about item#3605035.
PC
5
From Japan
On 2016-08-16 11:05:03
It is cold well and we are satisfied.
This review is about item#3605035.
Laptop cooling
5
From Japan
On 2016-08-09 08:13:43
It is better not to mind the sound. I think that there is a cooling effect, but I have not verified it. I think that it is a good product.
This review is about item#3605035.

Related Products