Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Miniature radio pliers

4.00 (1)
Caution
* Use only for its intended purpose., * Use only for its intended purpose., * Use only for its intended purpose., * Use only for its intended purpose.
Blade Part Strength
HRC42
Opening Width (mm)
Up to 21.1
Weight (g)
62
Overall Length (mm)
120
Material
S55C
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MBC-12 03469393 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Disassembly and assembly of machines, other work
4
From Japan
On 2015-12-12 14:48:46
When used to remove the stapler of the document, the tip did not fall even if it opened with a weak magnet. Since it is magnetic force that it can not be retained more than that (heavyweight clip), it may not be as stated in the specification, so I will report it.
This review is about item#03469393.

Related Products