Buy more than* S$200* and get FREE SHIPPING

Long Nose Pliers

3.60 (15)
Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Purpose
Electrical work, assembly line, etc., Electrical work, assembly line, etc.
Blade Part Strength
HRC58
Opening Width (mm)
Up to 44.3
Cutting Capacity (phi mm) Copper Wire
2.6
Cutting Capacity (phi mm) Steel Wire
1.2
Weight (g)
123
Overall Length (mm)
167
Material
S55C
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MBC-6 03469402 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 5
3 star 3
2 star 2
1 star 1
Review Rating: 3.60
15 Customer Reviews
The reviews are automatic translation.
I replaced it because it used to be old.
5
From Japan
On 2017-03-29 17:46:52
We are satisfied with correspondence, goods, packaging. I'd like to purchase again.
This review is about item#3469402.
Motorcycle maintenance etc.
4
From Japan
On 2017-01-18 08:13:29
The yellow cover of the handle part is a bit hard. I think that it is unnecessary because there is a protrusion at the tip of the cover and it is caught.
This review is about item#03469402.
Maintenance of cars, motorbikes
4
From Japan
On 2016-11-28 18:40:50
It is cheap, has a good feeling of grasping, and the tip of the pliers is also solid and it is GOOD.
This review is about item#3469402.
General work
4
From Japan
On 2016-09-29 18:29:57
I ordered a lot, but there were two millimeter round rust in two. There is no problem in use.
This review is about item#3469402.
tool
4
From Japan
On 2016-03-11 16:29:29
I bought it because it is cheap. It is now.
This review is about item#03469402.
General work
3
From Japan
On 2016-01-12 17:14:02
I did not check the size. The thing that I noticed when I arrived is that it is bigger than I imagined.
This review is about item#03469402.
Wiring and others, repair work
5
From Japan
On 2015-12-22 09:04:07
Easy to use, quality and affordable.
This review is about item#03469402.
I am using it to pinch objects
4
From Japan
On 2015-11-27 19:24:42
The price is cheap but you can use it enough
This review is about item#03469402.
Used for spring retention of brake shoes
3
From Japan
On 2015-06-27 00:30:04
It is easier to use if the point is a bit more pronounced. I feel the pain is a bit painful.
This review is about item#03469402.
Wiring and other narrow work
1
From Japan
On 2015-06-15 09:03:41
Body: The appearance was well done. I thought that the place I became most concerned would be the cause of the injury because the corner was standing.
This review is about item#03469402.

Related Products