Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Strong Nippers

2.69 (26)
Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Blade Part Strength
HRC58
Opening Width (mm)
Up to 22.5
Cutting Capacity (phi mm) Copper Wire
2.4
Cutting Capacity (phi mm) Steel Wire
1.2
Weight (g)
155
Overall Length (mm)
163
Material
S55C
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MBC-11 03469445 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 2
2 star 2
1 star 12
Review Rating: 2.69
26 Customer Reviews
The reviews are automatic translation.
Repair
3
From Japan
On 2017-07-27 08:24:50
Because the price is cheap, it is saved. We will continue to use it, thank you.
This review is about item#03469445.
For bicycle repair
5
From Japan
On 2017-02-14 17:23:39
I am satisfied with this sharpness at this price. How long is this sharpness lasting?
This review is about item#3469445.
Cutting of line
5
From Japan
On 2017-01-05 15:11:27
Although I usually use KTC, I do not feel that KTC rusts because it is disgusting I bought it to cut things that contain water with the sense of consumable goods Although I do not feel where I am particularly excellant, it is cheap as it can be used normally I think so
This review is about item#3469445.
Suddenly the blade was missing.
2
From Japan
On 2016-12-06 13:09:37
I tried to cut the piano wire and the blade was missing with one shot. Well, can not be helped?
This review is about item#3469445.
For copper wire cutting
1
From Japan
On 2016-10-09 11:08:19
There are many kinds of goods in the products of monotaro, and I know that everyone, including me, is being loved by you. This time, it was a regrettable item because it is a PB product. Even a little bit, if the reforms are over. . Tears
This review is about item#3469445.
Electrical construction
2
From Japan
On 2016-04-23 16:05:23
I can not get enough for power
This review is about item#3469445.
tool
4
From Japan
On 2016-03-11 16:30:21
I bought it because it is cheap. It is a future
This review is about item#03469445.
It gets useless right away
1
From Japan
On 2016-02-13 13:06:58
I bought two nippers in total so far. I regret not having bought it. Because it is cheap, quality is also not good. It will make you feel like sharpness sharpens immediately after cutting with force. I understand well that the review is bad. Nothing is such powerful but anything, I will never buy it again.
This review is about item#3469445.
Cutting filiform chirico
1
From Japan
On 2015-11-13 08:26:22
The blades are not engaged with each other and there is a gap at the tip. It seems like grasping without cutting. If this is the price at this price, it is better for 100 people. Since I can not check the cutting edge at the time of purchase here, please be sure about the inspection firmly. I will not purchase it anymore, money is useless.
This review is about item#3469445.
Installation of machine
1
From Japan
On 2015-11-08 22:10:59
can not cut.
This review is about item#3469445.

Related Products