Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Diagonal Nipper

4.80 (5)
Caution
* Use only for its intended purpose., * Use only for its intended purpose., * Use only for its intended purpose., * Use only for its intended purpose.
Blade Part Strength
HRC43-47
Opening Width (mm)
Up to 42.1
Cutting Capacity (phi mm) Copper Wire
2.6
Cutting Capacity (phi mm) Steel Wire
1.2
Weight (g)
135
Overall Length (mm)
163
Material
Chrome-vanadium steel
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MBC-5 03469533 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Wire coating of the strip, at the time cut the wire
5
From Japan
On 2017-02-11 09:42:04
I think sharpness is that it is often a good commodity. The coating of the wire is also easy to peel.
This review is about item#3469533.
Telecommunications construction work
5
From Japan
On 2016-11-14 21:05:54
Therefore buy before the type of Brandt with the same name as the certain audio manufacturer (Daidaitai yellow pattern) liked. Cut way almost since the same it is a beginning to use strength is unknown.
This review is about item#3469533.
Sputtered away during welding work
5
From Japan
On 2016-06-10 14:46:16
Applications is a little difference, but we use in welding spatter removal. Cutting edge and if used improperly will cause missing immediately. Since the cheap things we try to experiment.
This review is about item#03469533.
To take the Tucker bike seat
4
From Japan
On 2015-05-18 19:25:59
Optimal form It is very good because there is a convenience to other
This review is about item#03469533.
Wiring work, etc.
5
From Japan
On 2015-03-27 19:37:51
Diagonal Cutters is comfortable to use good, such as when a particular stripping the clothing of wiring!
This review is about item#03469533.

Related Products