Buy more than* S$200* and get FREE SHIPPING

Needle Nose Pliers

2.00 (4)
Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Blade Part Strength
HRC58
Opening Width (mm)
Up to 26.9
Cutting Capacity (phi mm) Copper Wire
2
Cutting Capacity (phi mm) Steel Wire
1.2
Weight (g)
94
Overall Length (mm)
158
Material
S55C
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MBC-3 03469804 14.39 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 2
Review Rating: 2.00
4 Customer Reviews
The reviews are automatic translation.
DIY at the time of work
1
From Japan
On 2016-12-27 08:58:28
Purchase I think because the previous length of the desired commodity is found. However, earlier the difference is the thickness of the left and right, thinner would open will bend just a little focus. I did not think this cheap. Is Hidosugi. It might be good for grip strength of the elementary school lower grades.
This review is about item#3469804.
Bike maintenance
1
From Japan
On 2016-07-09 16:50:32
At first glance, but good I feel. Bali is terrible, is the level of injury Ahead sorry is because it was perfect for thin to long to in their own image. Since wasteful use and deburring.
This review is about item#03469804.
Motorcycle maintenance, etc.
3
From Japan
On 2015-08-23 00:35:30
It is easy to use in the treatment of small parts.
This review is about item#03469804.
Making is miscellaneous
3
From Japan
On 2015-07-16 09:38:36
Therefore buy it seemed to have a firm as long as the view in the photograph. In fact look for the hand and see the coarse of the making of the details. Hold and Zan'nen to sound like spring is rubbing.
This review is about item#03469804.

Related Products