Buy more than* S$200* and get FREE SHIPPING

Long Nose Pliers

4.00 (6)
Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Blade Part Strength
HRC58
Opening Width (mm)
Up to 46
Cutting Capacity (phi mm) Copper Wire
2
Cutting Capacity (phi mm) Steel Wire
1.2
Weight (g)
129
Overall Length (mm)
167
Material
S55C
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MBC-4 03469813 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Tightening
3
From Japan
On 2016-12-28 15:26:18
I think that it is good for the price. I am a bit worried about rust ....
This review is about item#3469813.
Machine maintenance etc.
5
From Japan
On 2016-06-30 17:33:52
It is easy to use familiar in hand to reasonable size.
This review is about item#03469813.
Electrical construction
5
From Japan
On 2015-05-06 21:48:54
It works well enough for price, easy to grasp, very easy to use! It is!
This review is about item#03469813.
Assembly
4
From Japan
On 2015-03-27 22:18:11
It seems that the material is not so hard as the jaggedness is crushed when grasping the piano wire. I think that it is an ordinary quality.
This review is about item#03469813.
When fixing a fine wire
3
From Japan
On 2015-01-08 09:26:28
There is no problem with the product, but it has been delayed for a delay of more than a month due to the delay delay. I thought I'd better cancel, but I was cheap so I waited. I think that it is bad to keep you waiting too long.
This review is about item#03469813.
Electric Works Work
4
From Japan
On 2014-12-22 15:48:05
Screw tightening, crimping, crimping, crimping etc. Each part can be used, and in a narrow place, a place difficult to move in a high place, various things can be done with one tool, it is convenient. However, when I was still using it, the narrow part broke, I regretted. I thought that it was useless because it took a considerable amount of force.
This review is about item#03469813.

Related Products