Name Tag Holder
(5)
|
|
- Width of String
- 1
- Green Purchasing Law
- Fit
- Cord Length (cm)
- 90
- External Form Dimensions (Width x Height)(mm)
- 108x91
- Internal Paper Size (mm)
- 97x69
- Material
- (String) string playing PET, (clip / slider) PC, (safety device) play PP, (Case for name tag) playback polyolefin
Narrow by
* Products that meet your criteria are shown in
table below.
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
4 |
4 star
| |
1 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

5 Customer Reviews
The reviews are automatic translation.
Name card and ID card folder
From Japan
On 2018-01-23 14:52:06
Since it is with a chuck, it is safe because there is no worry that the card will fall.
For the executives of neighborhood association, self-governing association
From Japan
On 2017-11-04 12:36:08
Self-governance chairperson, it is good to substitute business cards for exchanges with other districts during the mayor era.
Conference, visit etc.
From Japan
On 2016-12-11 10:45:36
After 10 years from the previous purchase with a well thought out design, we purchased again as the clip part was damaged.
To carry a field admission card
From Japan
On 2016-09-29 16:40:16
Entry certificate I bought it for workers to the site where mobile is obligated.
The sports competition name tag
From Japan
On 2015-11-20 20:18:29
I think the size is just fine.
Customers Who Bought This Item Also Bought
Related Products