Buy more than* S$200* and get FREE SHIPPING

Name Tag Holder

4.00 (1)
Green Purchasing Law
Fit
External Form Dimensions (Width x Height)(mm)
108x91
Internal Paper Size (mm)
97x69
Material
Play polyolefin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(10Sheet) 1 NX-107 03469908 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
I use it as a folder of card keys
4
From Japan
On 2015-07-15 16:02:40
Because there was no lid in the clear case at hand, I was concerned about dirt and wetness. I thought that it was okay even if it was smaller, so I made it "somewhat satisfied."
This review is about item#03469908.

Related Products