Buy more than* S$200* and get FREE SHIPPING

Folding Aluminum Cart

4.15 (13)
Manual
manual
Tire Size
125mm
Pallet Dimension (mm)
280x385
Surface Processing
Alumite
Withstand Load (kg)
50
Weight (kg)
3.2
Overall Length (mm)
1000
Material
(Body) aluminum / (wheel) rubber [TPR resin]
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 03657386 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 3
3 star 2
2 star 0
1 star 1
Review Rating: 4.15
13 Customer Reviews
The reviews are automatic translation.
Work, hobby
4
From Japan
On 2015-08-06 17:28:13
Although I looked at the catalog and purchased it, the real thing seems to last long with a fairly firm build.
This review is about item#03657386.
Fishing tool transportation
5
From Japan
On 2015-06-26 18:10:49
I like it lightly and easy to use.
This review is about item#03657386.
work
5
From Japan
On 2015-06-10 16:21:20
Surprisingly light
This review is about item#03657386.
delivery
3
From Japan
On 2015-05-20 13:51:03
With a withstand load of 50 kg, when trying to lift a load of 50 kg with the wheel as a fulcrum in the state where the arm is extended, the arm probably does not have it. Even 30 kg is unpleasant. While holding the lower tread board, it seems necessary to embrace. Well, price is on the same level.
This review is about item#03657386.
Heavy car parts
5
From Japan
On 2015-05-08 18:13:52
Since the carrier becomes flush with the ground, you can load it so that heavy loads slide. It can fold compactly, so it will not get in the way.
This review is about item#03657386.
Camper toilet treatment
5
From Japan
On 2015-04-24 17:39:48
Firmly, stability is also sufficient.
This review is about item#03657386.
Transportation
3
From Japan
On 2015-03-25 21:14:04
I think it will be broken when carrying electric wires.
This review is about item#03657386.
Equipment transport tool delivery
5
From Japan
On 2015-03-11 16:59:15
Although the load capacity is 50 kg, you can carry heavier items beyond but you usually carry the tools stacked, but I think that if the tires are a little bigger they will be stable, but the minute turns will work, there is no sense of stability of the straight line
When moving a 20 L can, even 1 rice about a square rod, a plate, etc., moving a box object of about 30 to 40 kg
4
From Japan
On 2015-02-11 18:13:03
There is no stable positive even if we change the handle of the homeownerily moderately. By changing the height of the axle the whole weight should always be on the wheels and partly on the steering wheel. For unicycles for construction Manufacturers have steering wheel with considerable presence of steering wheel considerably There is a considerable change in the load on the arm depending on the position of the wheel 100 mm in front or behind, and talks with the director that there is a big difference in the bent road I will remember when I was doing. The red lock handle is too light. Short length adjustment should be a little harder. Hooks are required for each step Yo should also be able to hook the end to a hook by fastening a belt or band of thick rubber that is heavily used for the overhang of the tent to one side. The three-wheel x 2 section which is effective if it is a long-term view is most suitable for use of the stairs, but as described above, the relation of the weight balance should be thoroughly examined
This review is about item#03657386.
Video Camera Equipment Material Handling
5
From Japan
On 2015-01-12 15:32:24
Bali of grip cloth is a little worrisome I am kind of a little soft wheeler
This review is about item#03657386.

Related Products