Buy more than* S$200* and get FREE SHIPPING

Friction eraser

4.80 (5)
Dimension (mm)
50x19x9
Material
(Erase material) elastomer
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Light blue 1PC 1 ELF-10-LB 03552946 -
Discontinued
[x]
Yellow Green 1PC 1 ELF-10-YG 03552955 -
Discontinued
[x]
Gray 1PC 1 ELF-10-GY 03552937 -
Discontinued
[x]
Pink 1PC 1 ELF-10-P 03552964 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Drawing
4
From Japan
On 2016-09-30 09:23:09
I am satisfied because wide areas can be erased. It can be eliminated earlier than ever.
This review is about item#3552937.
Turn off ink
5
From Japan
On 2016-07-27 00:33:15
Since it is a part attached to the pen and the erasing range is narrow, it is purchased. I am satisfied because there are only dedicated items and it is easy to erase.
This review is about item#03552955.
When writing documents at the office
5
From Japan
On 2015-12-24 08:23:51
It can be used from the tip of the pen, the speed that can be eliminated more than anything is Dansen.
This review is about item#03552937.
Routine work
5
From Japan
On 2015-03-17 09:15:22
Because it is hard and solid, it is easy to erase and is easier to use than a pen.
This review is about item#03552946.
Normal use
5
From Japan
On 2014-12-08 08:58:08
It seems to be useful with a beautiful shade.
This review is about item#03552955.

Related Products