Buy more than* S$200* and get FREE SHIPPING

Hanging Name Tag

4.00 (1)
Width of String
1
Cord Length (cm)
90
External Form Dimensions (Width x Height)(mm)
101x77
Internal Paper Size (mm)
90x55
...see all>
Product Options
ADD TO CART
Green Purchasing Law Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green Purchasing Law Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fit Black - 1Sheet 1 NL-5P-BK 03553147 4.38 SGD
Shipped after 2017-12-18
Fit Blue - 1Sheet 1 NL-5P-BU 03553156 4.38 SGD
Shipped after 2017-12-18
Fit Red - 1Sheet 1 NL-5P-RD 03553174 4.38 SGD
Shipped after 2017-12-18
Fit Yellow - 1Sheet 1 NL-5P-YE 03553183 4.38 SGD
Shipped after 2017-12-18
Fit Green - 1Sheet 1 NL-5P-GN 03553165 4.38 SGD
Shipped after 2017-12-18
- - 472-3104 1pack(10sheet) 1 NL-5-BU 03553104 39.53 SGD
Shipped after 2017-12-18
- - 472-3112 1pack(10sheet) 1 NL-5-GN 03553113 39.53 SGD
Shipped after 2017-12-18
- - 472-3091 1pack(10sheet) 1 NL-5-BK 03553095 39.53 SGD
Shipped after 2017-12-18
- - 472-3121 1pack(10sheet) 1 NL-5-RD 03553122 40.00 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For posting employee ID card
4
From Japan
On 2015-06-20 22:41:57
Although quality is satisfactory at that point, it is disgusting to hang around in front of the button, so we are stopping at the shirt's breast pocket with the attached clip, but because the moving part of the clip comes inside (inside the pocket) It is painfully used. I regretted that I had to buy such things at the stationery shop to see the real thing.
This review is about item#03553156.

Related Products