Buy more than* S$200* and get FREE SHIPPING

Knock Type Whiteboard Marker

4.00 (4)
Nib
Round core / in words
Line Width (mm)
1.9
Weight (g)
29
Dimension (mm)
20x24x145
Material
(Axial / knock) play PP, (clip) PC, (pen core) polyester fiber, (internal parts) PP, POM, synthetic rubber, iron, polyester fiber
Ingredients
Alcohol-based oil-based pigment
...see all>
Product Options
ADD TO CART
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 MWXN5M-A 03566456 2.99 SGD
Shipped after 2018-01-22
Red 1PC 1 MWXN5M-B 03566465 2.99 SGD
Shipped after 2018-01-22
Blue 1PC 1 MWXN5M-C 03566474 2.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
A schedule to go out and notes to products etc.
4
From Japan
On 2017-09-22 09:14:51
It's very easy to work with one hand It is safe to be able to hold down items with empty hands!
This review is about item#3566456.
Process reservation management
3
From Japan
On 2017-07-19 15:02:56
Knock type, refillable for convenience. As soon as the pen tip leaves out, it will dry. Also the pen tip is weak so regular purchase is necessary.
This review is about item#03566456.
To enter the schedule of the office.
5
From Japan
On 2016-09-29 17:51:49
Because it is a knock type it is useful without forgetting to cap and it will not become unusable after drying.
This review is about item#3566474.
Fill in the Whiteboard
4
From Japan
On 2015-11-27 16:18:31
Knock type whiteboard pen. I like using phones and things in one hand and pen in one hand I like it a lot since I used it from the front model. I can not feel the improvement of the new model just by using a little. However, it is definitely somewhat too thick that the whole (not the pen tip) became thick. Because the whole is the same thickness, it makes a thicker feel than a famous certain thick pencil. A little consideration may be necessary when a small hand of a hand uses it.
This review is about item#03566456.

Related Products