Buy more than* S$200* and get FREE SHIPPING

Tool Wagon

Equal Carrying Capacity (kg/stage)
20, deep: shallow 30
Shelving
Tray type
Prop size (phi mm)
25.4
Shelf Row (number)
3
Tray Combination
Shallow type 1 step, deep type 2 step
Maximum Loading Capacity (kg)
80
Caster
Universal expressions 75mm (2 pieces) freely formulas (with stopper) 75mm (2 pieces)
Pitch (mm)
(Shelf adjustment) 95
Material
Body: steel, caster bracket: Steel, Wheel: synthetic rubber
Specification
Assembly type
...see all
Product Options
ADD TO CART
Color TRUSCO Part Number Frontage (mm) Depth (mm) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Frontage (mm) Depth (mm) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 414-6255 586 320 833 1PC 1 TWR-4-W 48938775 289.90 SGD
Shipped after 2017-02-27
Yellow-green 414-6239 586 320 833 1PC 1 TWR-4-GR 48938757 289.90 SGD
Shipped after 2017-02-27
White 414-6107 654 361 887 1PC 1 TWR-2-W 48938741 319.90 SGD
Shipped after 2017-02-27
SkyBlue 414-6247 586 320 833 1PC 1 TWR-4-SB 48938766 289.90 SGD
In stock
SkyBlue 414-6093 654 361 887 1PC 1 TWR-2-SB 48938732 319.90 SGD
Shipped after 2017-03-02
ADD TO CART

Related Products