Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Natural Inner Diameter D (mm) Compatible Electric Wire Range Solid Conductor (mm) Operating Temperature Range (deg C) Length (m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Natural Inner Diameter D (mm) Compatible Electric Wire Range Solid Conductor (mm) Operating Temperature Range (deg C) Length (m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 6-7 -75-125 10   1pc 1 FLM-6FR 03595497 70.78 SGD
Shipped after 2017-12-18
6 6-7 -75-125 60   1pc 1 FLM-6FR 03595506 349.90 SGD
Shipped after 2017-12-22
3, 3, 3, 3 3-3.5, 3-3.5, 3-3.5, 3-3.5 -75-125, -75-125, -75-125, -75-125 120, 120, 120, 120 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FLM-3FR 03595472 409.90 SGD
Shipped after 2017-12-22
6 6-7 -75-125 1   1pc 1 FLM-6FR 03595488 10.21 SGD
Shipped after 2017-12-18
12 12-15 -75-125 1   1pc 1 FLM-12FR 03595515 15.82 SGD
Shipped after 2017-12-18
25 25-32 -75-125 10   1pc 1 FLM-25FR 03595585 209.90 SGD
Shipped after 2017-12-18
12 12-15 -75-125 10   1pc 1 FLM-12FR 03595524 119.90 SGD
Shipped after 2017-12-18
19 19-23 -75-125 10   1pc 1 FLM-19FR 03595558 149.90 SGD
Shipped after 2017-12-18
19 19-23 -75-125 30 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FLM-19FR 03595567 369.90 SGD
Shipped after 2017-12-22
25 25-32 -75-125 1   1pc 1 FLM-25FR 03595576 27.56 SGD
Shipped after 2017-12-18
3 3-3.5 -75-125 10   1pc 1 FLM-3FR 03595463 39.03 SGD
Shipped after 2017-12-18
19 19-23 -75-125 1   1pc 1 FLM-19FR 03595542 20.55 SGD
Shipped after 2017-12-18
3 3-3.5 -75-125 1   1pc 1 FLM-3FR 03595454 5.70 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
10 Customer Reviews
The reviews are automatic translation.
I used it for repairing the machine.
5
From Japan
On 2017-10-26 19:45:15
I used it for repairing my old motorbike. It did not break the atmosphere, it was just the best choice for usability.
This review is about item#3595463.
Wiring processing
5
From Japan
On 2017-10-01 21:04:56
It was soft and lightweight, so I could wire it very beautifully. It is also recommended for parts with vibration.
This review is about item#3595454.
Wiring protection protected in the engine room
5
From Japan
On 2017-09-28 18:06:48
I covered the wiring inside the engine room exposed to heat. It is very easy as it can be postponed. I have been searching for such items from the front so it was very handy. The look of the engine room is also good, it is correct answer by purchasing.
This review is about item#3595454.
Wiring summary
5
From Japan
On 2017-09-17 11:34:41
Since it is soft, it prevents noise and vibration, so we could expect a dual effect.
This review is about item#3595488.
Car Maintenance
4
From Japan
On 2017-08-15 16:56:25
I could not find it in a mass merchandise store, but I found it at a motorbike shop, but it was expensive so I saw it purchased this time. Although it is a traceable place, it is good to wear it comfortably, but if you cut it with length adjustment it got frayed and troubled · · · If there is a good method, I would like you to enclose the instructions.
This review is about item#3595454.
Wiring processing
5
From Japan
On 2017-07-07 13:23:47
I used it for the harness processing of the motorcycle, dressing up the visible part but it is very easy to use and the product itself is solid and the repeater is fixed!
This review is about item#03595515.
Harness coating of motorcycle
5
From Japan
On 2017-07-01 23:47:10
It is very soft and slippery, so I think it is effective for protec- tion from catch and wear Because the shape memory, the finish is beautiful Wrapping around a stain mesh hose makes it cool, of course
This review is about item#3595488.
Protection of harness
5
From Japan
On 2016-11-24 19:13:52
Because shape memory is easy to summarize Because there is a pretty overlapping allowance I want the notation of the maximum diameter
This review is about item#3595515.
Bundle patch cords
5
From Japan
On 2016-07-21 17:09:29
Fitting of the wire is well and flexible.
This review is about item#03595515.
To protect multiple fiber cables
4
From Japan
On 2015-04-21 10:23:38
I thought the fit feeling is very easy to use because of shape memory. I do not mind if I use it once, there was a feeling that it got sticky a little when I first got it in my hand.
This review is about item#03595515.

Related Products