Buy more than* S$200* and get FREE SHIPPING

Solar cable 600V HCV One end MC4 connector with extension cable ( black x white )

3.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Maximum Conductor Resistance (ohm/km)(20degree c)
5.20
Insulation Resistance 20 degree C (M ohm-km)
2500
Test Voltage (V/1 minute)
(In water) 1500
Insulator Outer Diameter (mm)
4.0
Conductor Outer Diameter (mm)
2.4
Conductor Construction (peice/mm)
7/0.8
Sheath Thickness (mm)
1.5
Insulator Thickness (mm)
0.8
Final Outer Diameter (mm)
7.0
Nominal Sectional Area (mm2)
3.5
Number of Cores (C)
1
Allowable Current (A)
44
...see all>
Product Options
ADD TO CART
Overall Length (m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5   1Set(2PC) 1 HCV 03595838 31.99 SGD
In stock
80 *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 HCV 03595962 309.99 SGD
Shipped after 2018-02-02
20   1Set(2PC) 1 HCV 03595865 95.99 SGD
In stock
30 *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 HCV 03595883 129.99 SGD
Shipped after 2018-02-02
40 *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 HCV 03595908 169.99 SGD
Shipped after 2018-02-02
45 *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 HCV 03595917 189.99 SGD
Shipped after 2018-02-02
70 *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 HCV 03595953 289.99 SGD
Shipped after 2018-01-31
50 *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 HCV 03595926 219.99 SGD
Shipped after 2018-02-02
55 *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 HCV 03595935 229.99 SGD
Shipped after 2018-02-02
60 *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 HCV 03595944 259.99 SGD
Shipped after 2018-02-02
90 *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 HCV 03595978 349.99 SGD
Shipped after 2018-02-02
10   1Set(2PC) 1 HCV 03595847 54.99 SGD
In stock
25 *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 HCV 03595874 109.99 SGD
Shipped after 2018-02-02
100 *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 HCV 03595987 379.99 SGD
Shipped after 2018-02-02
35 *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 HCV 03595892 149.99 SGD
Shipped after 2018-02-02
15 *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 HCV 03595856 72.99 SGD
Shipped after 2018-01-31
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
For extension from solar panel to controller
2
From Japan
On 2017-11-29 20:40:26
I think that the attachment of the attached coupler attached is the reverse. What you received is incomprehensible because black is + and white. It is easy to understand because black becomes - and white becomes + if it is reverse.
This review is about item#3595847.
Connection with solar panel
4
From Japan
On 2015-08-22 21:08:27
The cable itself is satisfied with the conductors firmly and so. I used it to connect with the solar panel, but I wanted to connect the MC4 connector side to the panel and the non-processing side to the charge controller, so I used the reverse color of the positive and negative. It was good if there was also a reverse of positive and negative as another version.
This review is about item#03595838.

Related Products