Buy more than* S$200* and get FREE SHIPPING

Pen Replacement UMR-85N

5.00 (3)
Dimensions (Shaft Diameter phi x Total Length) (mm)
6x112
Ball Tip Diameter(mm)
0.5
Weight (g)
2.6
...see all>
Product Options
ADD TO CART
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1PC 1 UMR85N.33 87103807 0.99 SGD
In stock
Red 1PC 1 UMR85N.15 87103782 0.99 SGD
In stock
Yellow 1PC 1 UMR85N.24 87103791 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Writing work
5
From Japan
On 2016-08-12 11:25:58
This ballpoint pen is easy to write and smooth.
This review is about item#87103791.
I will use it for practicing characters.
5
From Japan
On 2016-06-27 21:31:31
Even if the ink runs out, the main body is not bad anywhere. It is cheap and environmentally friendly.
This review is about item#87103791.
Red putting in architectural drawing and others
5
From Japan
On 2015-09-25 00:27:11
Although I was using gel ink for a while, it got stuck in a temporary friction pen, but since the letters of the document which had been placed in the car in the hot summer had disappeared, I returned to the merit of gel ink again. I am satisfied that comfortable writing is alright, coming in vividly without interruption. If you have a replacement core you do not have to replace the ballpoint pen every time and will surely repeat to the goodness of the cospa.
This review is about item#87103782.

Related Products