Buy more than* S$200* and get FREE SHIPPING

Aerial Safety Boots Long Tobi

5.00 (1)
Material (toe core)
Made of steel
Foot Width
EEE, EEE
Standard Weight (g/1 leg)
1240(25.5cm), 1240(25.5cm)
Material (Sole)
Gum
Material (Skin)
Cattle chrome leather (embossing software)
Standard
JIS T8101 leather SPF
Specification
Oil proof, anti-slip
...see all>
Product Options
ADD TO CART
Size (cm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23.5, 23.5 *[No return] You cannot return this product. For details, see FAQ. 1Pair 1 LT-700 03803625 199.99 SGD
Shipped after 2018-06-08
27, 27 *[No return] You cannot return this product. For details, see FAQ. 1Pair 1 LT-700 03803695 179.99 SGD
Shipped after 2018-05-29
25, 25 *[No return] You cannot return this product. For details, see FAQ. 1Pair 1 LT-700 03803652 209.99 SGD
Shipped after 2018-06-08
26.5, 26.5 *[No return] You cannot return this product. For details, see FAQ. 1Pair 1 LT-700 03803686 199.99 SGD
Shipped after 2018-06-08
24, 24 *[No return] You cannot return this product. For details, see FAQ. 1Pair 1 LT-700 03803634 199.99 SGD
Shipped after 2018-06-08
24.5, 24.5 *[No return] You cannot return this product. For details, see FAQ. 1Pair 1 LT-700 03803643 199.99 SGD
Shipped after 2018-06-08
28, 28 *[No return] You cannot return this product. For details, see FAQ. 1Pair 1 LT-700 03803713 199.99 SGD
Shipped after 2018-06-08
25.5, 25.5 *[No return] You cannot return this product. For details, see FAQ. 1Pair 1 LT-700 03803668 209.99 SGD
Shipped after 2018-06-08
27.5, 27.5 *[No return] You cannot return this product. For details, see FAQ. 1Pair 1 LT-700 03803704 199.99 SGD
Shipped after 2018-06-08
26, 26 *[No return] You cannot return this product. For details, see FAQ. 1Pair 1 LT-700 03803677 199.99 SGD
Shipped after 2018-06-08
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
At construction supervision
5
From Japan
On 2016-07-07 09:02:11
Lightly for the length, fit the foot. Change the shape of the chuck, I want you to wear off easily. (Especially when you take off)
This review is about item#03803695.

Related Products