Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Urethane 3 Layer Safety Half Boots

Material (toe core)
Eco resin
Foot Width
EEE, EEE
Standard Weight (g/1 leg)
1010(25.5cm), 1010(25.5cm)
Material (Sole)
Urethane 3-layer bottom
Material (Skin)
Cattle chrome leather (with silver)
Standard
JIS T8101 leather SE
Specification
Oil proof
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
29, 29 1Pair 1 JMF5066 03804964 189.99 SGD
Shipped after 2018-07-04
23.5, 23.5 1Pair 1 JMF5066 03804867 189.99 SGD
Shipped after 2018-06-29
24.5, 24.5 1Pair 1 JMF5066 03804885 189.99 SGD
Shipped after 2018-06-29
25, 25 1Pair 1 JMF5066 03804894 189.99 SGD
Shipped after 2018-06-29
25.5, 25.5 1Pair 1 JMF5066 03804903 189.99 SGD
Shipped after 2018-06-29
27.5, 27.5 1Pair 1 JMF5066 03804946 189.99 SGD
Shipped after 2018-06-29
28, 28 1Pair 1 JMF5066 03804955 189.99 SGD
Shipped after 2018-06-29
27, 27 1Pair 1 JMF5066 03804937 189.99 SGD
Shipped after 2018-06-29
30, 30 1Pair 1 JMF5066 03804973 189.99 SGD
Shipped after 2018-07-04
24, 24 1Pair 1 JMF5066 03804876 189.99 SGD
Shipped after 2018-06-29
26, 26 1Pair 1 JMF5066 03804912 189.99 SGD
Shipped after 2018-06-29
26.5, 26.5 1Pair 1 JMF5066 03804928 189.99 SGD
Shipped after 2018-06-29
ADD TO CART