Buy more than* S$200* and get FREE SHIPPING

SC Series Safty Shoe

Material (toe core)
Made of steel
Foot Width
EEE, EEE
Standard Weight (g/1 leg)
1040(25.5cm), 1040(25.5cm)
Material (Sole)
Gum
Material (Skin)
Cattle chrome leather (with silver)
Standard
JIS T8101 leather S species
Specification
Oil proof
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
29, 29 1Pair 1 SC206 03807326 109.99 SGD
Shipped after 2018-02-02
30, 30 1Pair 1 SC206 03807335 109.99 SGD
Shipped after 2018-02-02
28, 28 1Pair 1 SC206 03807317 109.99 SGD
Shipped after 2018-01-30
23.5, 23.5 1Pair 1 SC206 03807222 109.99 SGD
Shipped after 2018-01-30
24, 24 1Pair 1 SC206 03807238 109.99 SGD
Shipped after 2018-01-30
25, 25 1Pair 1 SC206 03807256 109.99 SGD
Shipped after 2018-01-30
25.5, 25.5 1Pair 1 SC206 03807265 109.99 SGD
Shipped after 2018-01-30
24.5, 24.5 1Pair 1 SC206 03807247 109.99 SGD
Shipped after 2018-01-30
26, 26 1Pair 1 SC206 03807274 109.99 SGD
Shipped after 2018-01-30
26.5, 26.5 1Pair 1 SC206 03807283 109.99 SGD
Shipped after 2018-01-30
27, 27 1Pair 1 SC206 03807292 109.99 SGD
Shipped after 2018-01-30
27.5, 27.5 1Pair 1 SC206 03807308 109.99 SGD
Shipped after 2018-01-30
ADD TO CART