Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Kitchen Shoes Cook Pro Safety

Material (toe core)
Made of steel
Foot Width
EEE, EEE
Standard Weight (g/1 leg)
800(25.5cm), 800(25.5cm)
Material (Sole)
2-layer bottom (rubber + EVA)
Material (Skin)
Artificial leather
Specification
Oil proof, anti-slip
...see all>
Product Options
ADD TO CART
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24.5, 24.5 black 1Pair 1 CSB2002 03811307 -
Discontinued
[x]
25.5, 25.5 White 1Pair 1 CSW2002 03811456 -
Discontinued
[x]
26, 26 White 1Pair 1 CSW2002 03811465 -
Discontinued
[x]
23.5, 23.5 black 1Pair 1 CSB2002 03811282 -
Discontinued
[x]
26, 26 black 1Pair 1 CSB2002 03811334 -
Discontinued
[x]
28, 28 black 1Pair 1 CSB2002 03811368 -
Discontinued
[x]
27, 27 White 1Pair 1 CSW2002 03811483 -
Discontinued
[x]
25.5, 25.5 black 1Pair 1 CSB2002 03811325 -
Discontinued
[x]
22, 22 White 1Pair 1 CSW2002 03811386 -
Discontinued
[x]
29, 29 black 1Pair 1 CSB2002 03811377 -
Discontinued
[x]
23, 23 White 1Pair 1 CSW2002 03811404 -
Discontinued
[x]
24, 24 black 1Pair 1 CSB2002 03811298 -
Discontinued
[x]
25, 25 black 1Pair 1 CSB2002 03811316 -
Discontinued
[x]
26.5, 26.5 black 1Pair 1 CSB2002 03811343 -
Discontinued
[x]
22.5, 22.5 White 1Pair 1 CSW2002 03811395 -
Discontinued
[x]
24.5, 24.5 White 1Pair 1 CSW2002 03811438 -
Discontinued
[x]
22.5, 22.5 black 1Pair 1 CSB2002 03811264 -
Discontinued
[x]
23, 23 black 1Pair 1 CSB2002 03811273 -
Discontinued
[x]
27, 27 black 1Pair 1 CSB2002 03811352 -
Discontinued
[x]
23.5, 23.5 White 1Pair 1 CSW2002 03811413 -
Discontinued
[x]
26.5, 26.5 White 1Pair 1 CSW2002 03811474 -
Discontinued
[x]
29, 29 White 1Pair 1 CSW2002 03811508 -
Discontinued
[x]
22, 22 black 1Pair 1 CSB2002 03811255 -
Discontinued
[x]
24, 24 White 1Pair 1 CSW2002 03811422 -
Discontinued
[x]
25, 25 White 1Pair 1 CSW2002 03811447 -
Discontinued
[x]
28, 28 White 1Pair 1 CSW2002 03811492 -
Discontinued
[x]
ADD TO CART

Related Products