Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Material (outer cylinder) Weight (g) Seal Overall Length (mm) Distance of Outer Groove (mm) Ball Row Standard Load Rating Co (N) Standard Load Rating C (N) Groove Diameter (phi mm) Inscribed Circle Diameter (phi mm) Outer Diameter (phi mm) Flute Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (outer cylinder) Weight (g) Seal Overall Length (mm) Distance of Outer Groove (mm) Ball Row Standard Load Rating Co (N) Standard Load Rating C (N) Groove Diameter (phi mm) Inscribed Circle Diameter (phi mm) Outer Diameter (phi mm) Flute Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
SUJ2 equivalent 15 Seals on both sides 24(0--0.2) 17.5(0--0.2) 4 242 281 14.3 8(0--0.008) 15(0--0.011) 1.1 1PC 1 LM-8UU 03607923 3.99 SGD
In stock
- 29.5 - 29(0--0.2) 22(0--0.2) 4 539 367 18 10(0--0.008) 19(0--0.013) 1.3 1pc 1 LM-10UU 03607932 3.99 SGD
In stock
- 69 - 37(0--0.2) 26.5(0--0.2) 5 1176 774 27 16(0--0.008) 28(0--0.013) 1.6 1pc 1 LM-16UU 03607957 5.99 SGD
In stock
- 7.6 - 19(0--0.2) 13.5(0--0.2) 4 280 215 11.5 6(0--0.008) 12(0--0.011) 1.1 1pc 1 LM-6UU 03607914 3.99 SGD
In stock
- 87 - 42(0--0.2) 30.5(0--0.2) 5 1483 915 30.5 20(0--0.010) 32(0--0.016) 1.6 1pc 1 LM-20UU 03607966 6.99 SGD
In stock
- 31.5 - 30(0--0.2) 23(0--0.2) 4 669 447 20 12(0--0.008) 21(0--0.013) 1.3 1pc 1 LM-12UU 03607948 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Original machining jig
5
From Japan
On 2017-04-05 22:03:33
I was worried about the structure and precision because of its low price, but it did not matter at all. I will use it again.
This review is about item#3607932.
For XY table creation
1
From Japan
On 2015-01-13 08:07:07
Accuracy is satisfactory, but 4 to 5 balls jumped out just by attaching or detaching it by assembling (3 bought 8 buys). I am concerned about the quality of the Osaka soul.
This review is about item#03607923.
For homebrew 3D printers
5
From Japan
On 2014-10-22 14:35:57
I use it as a part of my original 3D printer used by an individual. I have sufficient accuracy and I would like to use it even with other workpieces. However, since lubricating oil comes out considerably at first, it is necessary to pay attention to this point.
This review is about item#03607923.

Related Products