Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Linear Bush Round flange type

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Flange Outer Diameter (mm) Standard Load Rating Co (N) Standard Load Rating C (N) Inscribed Circle Diameter (phi mm) Outer Diameter (phi mm) Penetrated Hole Diameter (phi mm) Weight (g) Dimensions PCD (mm) Overall Length (mm) Spot Facing Depth (mm) Spot Facing Diameter (Φmm) Ball Row Flange Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flange Outer Diameter (mm) Standard Load Rating Co (N) Standard Load Rating C (N) Inscribed Circle Diameter (phi mm) Outer Diameter (phi mm) Penetrated Hole Diameter (phi mm) Weight (g) Dimensions PCD (mm) Overall Length (mm) Spot Facing Depth (mm) Spot Facing Diameter (Φmm) Ball Row Flange Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
48 1176 774 16(0--0.008) 28(0--0.016) 4.5 120 38 37(+/-0.3) 4.1 7.5 5 6 1pc 1 LMF-16UU 03607984 8.99 SGD
In stock
54 1483 915 20(0--0.010) 32(0--0.019) 5.5 180 43 42(+/-0.3) 5.1 9 5 8 1pc 1 LMF-20UU 03607993 10.99 SGD
In stock
42 669 447 12(0--0.008) 21(0--0.016) 4.5 76 32 30(+/-0.3) 4.1 7.5 4 6 1pc 1 LMF-12UU 03607975 7.99 SGD
In stock
62 1513 958 25(0--0.010) 40(0--0.019) 5.5 340 51 59(+/-0.3) 5.1 9 6 8 1pc 1 LMF-25UU 03608002 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Drilling operation
5
From Japan
On 2018-03-19 14:51:25
The price is also cheap, it is used for the table of drilling work, but it can be used without problems. I regularly purchase it.
This review is about item#3607975.
Jig for using woodworking sawdust or trimmer
5
From Japan
On 2014-09-02 21:22:40
I think that it is better to use two flange flange type for usability, but since this product is cheaper this product was purchased. Compatibility with the linear shaft is good, it moves smoothly.
This review is about item#03607975.

Related Products