Buy more than* S$200* and get FREE SHIPPING

Linear Bush two side cut flange type

4.67 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Inscribed Circle Diameter (phi mm) Spot Facing Hole Distance (mm) Outer Diameter (phi mm) Penetrated Hole Diameter (phi mm) Weight (g) Flange Width (mm) Overall Length (mm) Spot Facing Depth (mm) Spot Facing Diameter (Φmm) Ball Row Flange Thickness (mm) Flange Outer Diameter (mm) Standard Load Rating Co (N) Standard Load Rating C (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inscribed Circle Diameter (phi mm) Spot Facing Hole Distance (mm) Outer Diameter (phi mm) Penetrated Hole Diameter (phi mm) Weight (g) Flange Width (mm) Overall Length (mm) Spot Facing Depth (mm) Spot Facing Diameter (Φmm) Ball Row Flange Thickness (mm) Flange Outer Diameter (mm) Standard Load Rating Co (N) Standard Load Rating C (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25(0--0.010) (-1)40,(-2)32 40(0--0.019) 5.5 325 46 59(+/-0.3) 5.1 9 6 8 62 1513 958 1pc 1 LMH-25UU 03608088 17.99 SGD
In stock
12(0--0.008) (-1)32,(-2)- 21(0--0.016) 4.5 68 27 30(+/-0.3) 4.1 7.5 4 6 42 669 447 1pc 1 LMH-12UU 03608054 7.99 SGD
In stock
16(0--0.008) (-1)31,(-2)22 28(0--0.016) 4.5 112 34 37(+/-0.3) 4.1 7.5 5 6 48 1176 774 1pc 1 LMH-16UU 03608063 9.99 SGD
In stock
20(0--0.010) (-1)36,(-2)24 32(0--0.019) 5.5 167 38 42(+/-0.3) 5.1 9 5 8 54 1483 915 1pc 1 LMH-20UU 03608072 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Shaft slide
4
From Japan
On 2018-04-10 08:14:53
It is satisfying to slide smoothly. If there is durability then it is a good item.
This review is about item#03608063.
Jig production
5
From Japan
On 2017-08-30 17:02:49
I was glad that the thing I thought was delivered. The price is also cheaper than the maker item. Durability is a look at the future.
This review is about item#3608054.
Combined with linear shaft, making jig for moving vice of drill stand
5
From Japan
On 2014-09-02 21:16:15
I made my own jig of a sliding table that puts a vise with a combination of 12 mm shaft and bush, but the movement is smooth and satisfied. It is handy when attached to an angle etc. because it is narrower than round flange type one, but it is a difficulty that the price is a bit higher than the round flange type.
This review is about item#03608054.

Related Products