Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Crash washer copper [inner diameter of 10mm]

3.67 (9)
Inner Diameter (phi mm)
10
Thickness (mm)
1
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1Set(100Sheet) 1 03619342 63.99 SGD
Shipped after 2018-06-29
  1Set(10Sheet) 1 03619358 6.99 SGD
Shipped after 2018-06-25
*[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 03619367 0.99 SGD
Shipped after 2018-06-25
*[No return] You cannot return this product. For details, see FAQ. 1Set(4Sheet) 1 03619394 11.99 SGD
Shipped after 2018-06-27
  1Set(20Sheet) 1 03619385 12.99 SGD
Shipped after 2018-06-25
  1Set(5Sheet) 1 03619412 3.99 SGD
Shipped after 2018-06-25
*[No return] You cannot return this product. For details, see FAQ. 1Set(7Sheet) 1 03619428 11.99 SGD
Shipped after 2018-06-28
*[No return] You cannot return this product. For details, see FAQ. 1Set(200Sheet) 1 03619376 199.99 SGD
Shipped after 2018-06-29
*[No return] You cannot return this product. For details, see FAQ. 1Set(50Sheet) 1 03619403 40.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 2
Review Rating: 3.67
9 Customer Reviews
The reviews are automatic translation.
Replacement of M / P exchange fluid
3
From Japan
On 2018-05-30 17:00:42
For the moment, it is sealed and there is no problem so it is not a rapon next time
This review is about item#3619358.
Exchange of brake system
5
From Japan
On 2018-02-12 13:33:39
It is handy for maintenance of cars, motorcycles, etc. when exchanging hose of hydraulic system.
This review is about item#3619367.
Brake maintenance
5
From Japan
On 2018-02-07 18:06:41
Compared to genuine parts, the sense of cheapness is high. Both quality and quantity are perfect.
This review is about item#3619385.
bike
5
From Japan
On 2017-11-25 17:47:50
It is perfect if the size is not for bike with re-use strictly prohibited parts
This review is about item#3619385.
Change brake pad
5
From Japan
On 2017-10-11 22:31:50
Quality was also good and safe to install and was able to be used without problems.
This review is about item#3619367.
Motorcycle Restore and Custom Work
4
From Japan
On 2017-10-10 19:53:42
It was saved because I needed it suddenly. Active Made is reliable.
This review is about item#3619367.
Maintenance of foreign motorcycles
4
From Japan
On 2017-06-18 15:26:05
Genuine products of foreign cars are expensive so purchase this product. Although it is used as oil packing, there is no problem for now.
This review is about item#3619367.
Maintenance / Inspection
1
From Japan
On 2016-10-20 00:51:30
Gasket is not easily collapsed, oil leaks even if tightened with specified torque · · ·
This review is about item#3619385.
Brake man change
1
From Japan
On 2016-06-23 15:07:21
This is also no good! It can not be crushed by specified torque! Aluminum is still better.
This review is about item#03619358.