Buy more than* S$200* and get FREE SHIPPING

Watering Tube KIRIKO

4.00 (1)
Purpose
General spraying
Sprinkle Water Amount (L/m min)
0.2-0.8
Uniformity of Watering (m)
100
Folding Width (mm)
50
Hole Pitch (mm)
25
Number of Holes
8 columns
Maximum Working Pressure (MPa)
0.1
Inner Diameter (phi mm)
31
Hole Diameter (phi mm)
0.2
...see all
Product Options
ADD TO CART
Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 1PC 1 100 03657483 75.73 SGD
In stock
200 1PC 1 200 03657492 159.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Irrigation (leaf surface)
4
From Japan
On 2016-04-06 21:10:06
It is used for leaf irrigation. Spray height is uniform and satisfaction is high. However, as a sprinkle tube in the upward direction, prevention of twist is now weaker. As a result, it is difficult to spray water uniformly on both sides.
This review is about item#03657492.

Related Products