Buy more than* S$200* and get FREE SHIPPING

Watering Tube KIRIKO

3.67 (3)
Purpose
Spraying outdoors and wide area.
Sprinkle Water Amount (L/m min)
0.8-2.0
Uniformity of Watering (m)
100
Folding Width (mm)
62
Hole Pitch (mm)
40
Number of Holes
12 columns
Maximum Working Pressure (MPa)
0.2
Inner Diameter (phi mm)
38
Hole Diameter (phi mm)
0.3-0.5
Length (m)
100
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 100 03657508 269.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Purchased as purchase and sold to customers
2
From Japan
On 2017-08-29 17:59:13
I did not understand the delivery date confirmation until August 22 in the order on August 19th. It may be unavoidable to place orders on Saturday, but it was displayed as shipping on the same day at the time of ordering, we would like the prosperity of effective stock number in real time. We have caused you troubles with delivery due to our customers.
This review is about item#3657508.
Farm work
5
From Japan
On 2017-06-15 14:50:43
I am glad I could buy it cheaper than anywhere. It is even better to buy stoppers separately.
This review is about item#3657508.
House irrigation
4
From Japan
On 2015-09-09 20:46:57
I am happy if there is 120 meters. It was disappointing as it is a packing that can only see products for this time.
This review is about item#03657508.

Related Products