Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Watering Tube KIRIKO

Purpose
One side spraying (for fixing house pipe)
Sprinkle Water Amount (L/m min)
0.8-2.4
Uniformity of Watering (m)
100
Folding Width (mm)
62
Hole Pitch (mm)
80
Number of Holes
Four columns
Maximum Working Pressure (MPa)
0.2
Inner Diameter (phi mm)
38
Hole Diameter (phi mm)
0.4-0.7
Length (m)
100
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 03657517 -
Discontinued
[x]
ADD TO CART

Related Products