Buy more than* S$200* and get FREE SHIPPING

Watering Tube KIRIKO

Purpose
Water Spray
Sprinkle Water Amount (L/m min)
0.6-1.6
Uniformity of Watering (m)
100
Folding Width (mm)
62
Hole Pitch (mm)
45
Number of Holes
10 columns
Maximum Working Pressure (MPa)
0.1
Inner Diameter (phi mm)
38
Hole Diameter (phi mm)
0.3-0.5
Length (m)
100
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 03657526 249.90 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products