Buy more than* S$200* and get FREE SHIPPING

Watering Tube EVAFLOW

4.00 (2)
Purpose
General spraying
Sprinkle Water Amount (L/m min)
0.2-0.4
Uniformity of Watering (m)
70
Folding Width (mm)
42
Hole Pitch (mm)
25
Number of Holes
8 columns
Maximum Working Pressure (MPa)
0.1
Inner Diameter (phi mm)
20
Hole Diameter (phi mm)
0.2
Length (m)
100
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 03657718 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Watering & watering in vegetable garden multi
4
From Japan
On 2018-05-29 22:54:51
The length can be set arbitrarily and it worked well with normal water pressure. If you could enhance the optional parts, it was five stars.
This review is about item#3657718.
As a sprinkler at the production site
4
From Japan
On 2017-06-04 20:03:46
I'm happy to be able to purchase one volume unit. Regardless of the quality of the product, you can trust.
This review is about item#3657718.

Related Products