Buy more than* S$200* and get FREE SHIPPING

Watering Tube EVAFLOW

5.00 (1)
Purpose
General spraying
Sprinkle Water Amount (L/m min)
0.1-0.2
Uniformity of Watering (m)
100
Folding Width (mm)
42
Hole Pitch (mm)
40
Number of Holes
6 columns
Maximum Working Pressure (MPa)
0.1
Inner Diameter (phi mm)
20
Hole Diameter (phi mm)
0.2
Length (m)
100
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 03657727 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Agricultural spraying
5
From Japan
On 2016-09-06 19:27:24
I cut it to 50M and use 2 pieces. It is sprinkled like a fountain and there is no uneven water spray. It is very easy to use because water pressure is applied equally even if you do not put out a lot of water. There is no problem inside the house, but use on the open ground is used on the day without wind as it will be uneven when there is wind.

Related Products