Buy more than* S$200* and get FREE SHIPPING

Watering Tube EVAFLOW

5.00 (1)
Purpose
Fine spraying.
Sprinkle Water Amount (L/m min)
0.2-0.5
Uniformity of Watering (m)
60
Folding Width (mm)
42
Hole Pitch (mm)
22
Number of Holes
Four columns
Maximum Working Pressure (MPa)
0.1
Inner Diameter (phi mm)
20
Hole Diameter (phi mm)
Slit
Length (m)
100
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 03657736 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During brine cultivation
5
From Japan
On 2016-06-13 07:39:27
I always use this. It is easy to use and convenient.
This review is about item#03657736.

Related Products