Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Watering Tube EVAFLOW

4.00 (1)
Purpose
Root spraying
Sprinkle Water Amount (L/m min)
0.2-0.4
Uniformity of Watering (m)
70
Folding Width (mm)
42
Hole Pitch (mm)
25
Number of Holes
Two rows
Maximum Working Pressure (MPa)
0.1
Inner Diameter (phi mm)
20
Hole Diameter (phi mm)
0.2
Length (m)
100
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 03657745 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Asparagus cultivation
4
From Japan
On 2016-08-26 16:10:10
Although it is nearly full marks, due to the characteristics of the area, the groundwater is clogged with a lot of money. I wish I could use it for two years.
This review is about item#3657745.

Related Products