Buy more than* S$200* and get FREE SHIPPING

Watering Tube EVAFLOW

Purpose
One side spraying
Sprinkle Water Amount (L/m min)
0.2-0.5
Uniformity of Watering (m)
50
Folding Width (mm)
42
Hole Pitch (mm)
40
Number of Holes
Four columns
Maximum Working Pressure (MPa)
0.1
Inner Diameter (phi mm)
20
Hole Diameter (phi mm)
0.2-0.3
Length (m)
100
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 03657754 119.99 SGD
In stock
ADD TO CART

Related Products