Buy more than* S$200* and get FREE SHIPPING

Keyboard

3.71 (14)
Caution
Stop using if water or a piece of metal got into the product.* Do not disassemble or modify the product., Stop using if water or a piece of metal got into the product.* Do not disassemble or modify the product.
Manual
manual
Interface
USB
Key Pitch (mm)
19
Key Strokes (mm)
3.5
Keyboard Layout
Japanese 109 key, (JISx6002)
OS Support
Windows 2000/XP/2003/Vista/Win 7/Win8
Cable Length (m)
1.5
Outside Dimension (mm)
440x135x20
Weight (g)
430
Color
Black
Material
ABS
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 03659285 12.30 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 2
2 star 2
1 star 2
Review Rating: 3.71
14 Customer Reviews
The reviews are automatic translation.
Use at home
5
From Japan
On 2017-02-17 10:58:52
Purchased for home PC. Enough to use at a cheap price, cost performance and high practicality, I like. Now is the purchase plan in the company.
This review is about item#3659285.
Purchased as a previous replacement
1
From Japan
On 2017-01-28 21:42:44
Although I bought because it was out to the replacement of the previous mono618 as a replacement, I regret that I can not quite different key touch, stroke, also key number. Goodness of the previous model did not have one.
This review is about item#3659285.
As for the preliminary on-site PC
5
From Japan
On 2016-12-13 15:12:32
In the thin-and-light, key touch is also not bad. Buttons, such as volume or sleep that is attached to the new PC does not have, but it does not take particularly care.
This review is about item#3659285.
computer
5
From Japan
On 2016-10-14 16:36:11
Cheap think higher good quality key touch
This review is about item#3659285.
Used as a keyboard of the company's notebook computer
5
From Japan
On 2016-07-06 16:27:25
Before the time of purchase, there is a Hiragana engraved characters is large keys and small key of the key, but was interesting, this purchase is not the same as the famous maker goods have been unified engraved character size. It was purchased all times also have been used without problem. Good is a commodity.
This review is about item#03659285.
PC
5
From Japan
On 2016-06-07 20:33:22
So I do not think this price. I absolutely buy! !
This review is about item#03659285.
Use the auxiliary keyboard of the tablet
5
From Japan
On 2016-05-19 08:44:39
Big, it also has to come in handy numeric keypad. It is also good COSPA.
This review is about item#03659285.
keyboard
3
From Japan
On 2016-03-21 18:14:24
Light and I'm good, something plastic distinctive smell .... Well, either because this is the price, it can not be helped.
This review is about item#03659285.
Internal use of the inspection machine
5
From Japan
On 2015-10-30 13:17:20
Is cute mark of Monotarou
This review is about item#03659285.
Secretary for PC
2
From Japan
On 2015-10-09 15:24:19
In particular, the problem is a lack unlikely, but the question is whether there is durability. It is considered appropriate that the firm is in for practice. I think that it is good for so much do not want to use server.
This review is about item#03659285.

Related Products