Buy more than* S$200* and get FREE SHIPPING

Numeric Keypad

2.20 (10)
Caution
Stop using if water or a piece of metal got into the product.* Do not disassemble or modify the product., Stop using if water or a piece of metal got into the product.* Do not disassemble or modify the product.
Interface
USB
Key Pitch (mm)
19
Key Strokes (mm)
2.6
Keyboard Layout
19 key
Connector Shape
USB A type
OS Support
Windows 2000/XP/2003/Vista/Win 7/Win8
Cable Length (m)
1
Weight (g)
84
Color
Black
Dimension (mm)
113x83x17
Material
ABS
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 03659303 8.91 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 1
1 star 5
Review Rating: 2.20
10 Customer Reviews
The reviews are automatic translation.
Input of numbers
1
From Japan
On 2017-01-23 15:30:40
Was also under review, but the keyboard is useless becomes a ten-key input When you turn on NumLock. JKL around becomes a number. I think that good to me 's an interlocked with NumLock of the body.
This review is about item#3659303.
Input of numbers
5
From Japan
On 2016-12-22 20:25:08
It seems to have spilled a drink on the keyboard, so now can not login broken numeric keypad part, hurriedly buy. Since the cheap was saved.
This review is about item#3659303.
Numeric input working with laptop
1
From Japan
On 2016-12-06 14:38:09
When the input work on the numeric keypad, a laptop body is pleasure not enter is number lock, and to be able to enter into reverse in the notebook PC, the numeric keypad will not be able to enter the number is locked number.
This review is about item#3659303.
As the numeric keypad of the laptop
3
From Japan
On 2016-04-09 08:51:26
Buy did was cheap. It was properly connected or worry, but led. It is very convenient to the implantation of the numbers.
This review is about item#03659303.
For laptops
1
From Japan
On 2016-02-04 16:37:15
It is good for the time being of use, but I think practical and is not.
This review is about item#03659303.
Office work
3
From Japan
On 2015-04-28 10:39:02
Numlock problem has occurred has been inconvenient. Please tell me the Solution
This review is about item#03659303.
Number stamped
4
From Japan
On 2015-03-26 16:15:06
Laptop was purchased in order to the accounting. Price also can be used without any problem cheaply.
This review is about item#03659303.
bookkeeping
1
From Japan
On 2015-02-26 00:37:11
Unfortunately Enter key is useless. Re-buy in the jungle.
This review is about item#03659303.
Numerical entry
2
From Japan
On 2014-12-27 17:32:08
Key touch is not good. Not be able to press the way judgment of the poor contact or key, but the input miss many. Come I want you to consider the improvements, LED pilot lamp. While afterimage and would look directly so in vain, high-brightness type characters remaining slip came out trouble to become invisible.
This review is about item#03659303.
Numeric input of a laptop
1
From Japan
On 2014-11-18 22:38:37
There is no problem in sitting and key touch of the product Numeric input faster you use conveniently However, only the key of "0" will no longer sometimes be input Rework after so has a key touch without looking at the screen was a very Reluctantly entered in the key of "00", enter "0" in the key of "BS" Such a product would of you are able to repair free of charge
This review is about item#03659303.

Related Products