Buy more than* S$200* and get FREE SHIPPING

Watering Tube M

4.50 (2)
Adaptable Crop
[Fruits and vegetables] strawberries, peppers, Cucumber, eggplant, Bokumaboku, Sui force other leafy vegetables [] Horen grass, garland chrysanthemum, leek, Mitsuba, lettuce, komatsuna other [flowering plants] Bok Turkey bellflower, Kasumi grass, carnations, statice, chrysanthemum, edible chrysanthemum, gerbera, Angel other [nursery] rice, strawberry [runner-up, planting], melons, and other nursery [root vegetables] carrot, radish, asparagus, burdock other
Fold Diameter (mm)
52 (equivalent diameter: Phi28)
Operating Pressure Range (MPa)
0.01-0.04
Hole Diameter (phi mm)
0.2
Material
Black special polyethylene
...see all>
Product Options
ADD TO CART
Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 1PC 1 - 03659364 80.99 SGD
Shipped after 2018-04-27
200 1PC 1 - 03659373 159.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Irrigation
5
From Japan
On 2016-08-11 16:23:02
The cost is reasonable and water is evenly sprayed, it exactly times with the quality of the manufacturer's products. However, since the material is wound only, care must be taken not to unravel when handling it separately. I do not mind.
This review is about item#3659364.
Lawn sprinkling water
4
From Japan
On 2016-07-28 08:05:33
Materials are solid and are handy.
This review is about item#03659364.

Related Products